PRIMESOURCE 10 inch x 3/4 inch Lilly 750/Jar Pan Head Sheet Metal Screw
Description
JAM JARâ„¢ Zinc sheet metal screw. Pan head type. No.10. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Sheet Metal Screw |
Type | Extremely Durable | System of Measurement | SAE |
Thread Diameter | #10 | Length | 3/4 in |
Head Type | Pan | Material | Zinc |
Packages
1 - UNIT - 1 |