![lil37144](/images/no-image-en.png)
PRIMESOURCE 37144 10"x1 1/4" Lilly 500/Jar Pan Head Sheet Metal Screw
Description
JAM JARâ„¢ Zinc sheet metal screw. Pan head type. No.10. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Sheet Metal Screw |
Type | Extremely Durable | System of Measurement | SAE |
Thread Diameter | #10 | Length | 1-1/4 in |
Head Type | Pan | Material | Zinc |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |