8"x3/4" Lilly Fasteners Pan Head Sheet Metal Screw, Stainless Steel
Specifications
Brand Name | Primesource Building Products | Item Name | Sheet Metal Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 3/4 in | Head Type | Pan |
Material | Stainless Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |