H.PAULIN #8 x 1-1/4 inch Loxxon Square Socket Drive Truss Head Tapping Screw
Description
Socket tapping screw. Square socket drive. Sheet metal screw. Self tapping. Bright plated. Hardened.
Specifications
Brand Name | H. Paulin | Item Name | Tapping Screw |
System of Measurement | Imperial | Thread Diameter | #8 |
Thread Pitch | 15 | Length | 1-1/4 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Finish | Zinc Plated |
Series/Model | 210 | Point Type | Type A |
Packaging Quantity | 100/Pack | UPC | 771878263117 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |