![pau210191](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284098060.jpg?preset=medium)
H.PAULIN #10 x 3/4 inch Loxxon Square Socket Drive Truss Head Tapping Screw
Description
Socket tapping screw. Square socket drive. Sheet metal screw. Self tapping. Bright plated. Hardened.
Specifications
Brand Name | H. Paulin | Sub Brand | Loxxon®, Papco® |
Item Name | Tapping Screw | System of Measurement | Imperial |
Thread Diameter | #10 | Thread Pitch | 13 |
Length | 3/4 in | Drive Type | Square Hollow |
Head Type | Truss Socket | Material | Carbon Steel |
Finish | Zinc Plated | Series/Model | 210 Series |
Packaging Quantity | 100/Pack | Application | For Use in Body Work, Mouldings, Trim, Sheet Metal Work and Many Other Applications |
UPC | 771878263193 |
Packages
100 - UNIT - (100) |