![robf39099](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/234100643.jpg?preset=medium)
RACK-A-TIERS F39099 #8 x 1-1/2 inch Pan Type A Head Screw (100 Pieces/Pack)
Description
Pan Head Sheet Metal Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 1/4 in |
Drive Type | Square | Head Type | Pan |
Material | Steel | Finish | Metal |
Packaging Quantity | 100/Pack | UPC | 059994390994 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |