
RACK-A-TIERS F48425 #10 x 1 Robertson Square Pan Head Screws (100 Pieces/Pack)
Description
Pan Head Sheet Metal Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 1 in |
Drive Type | Robertson | Head Type | Pan |
Material | Steel | Finish | Metal |
Packaging Quantity | 100/Pack | UPC | 059994484259 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |