
RACK-A-TIERS F48421 #6 x 1-1/4 inch Robertson Square Pan Head Screws (100 Pieces/Pack)
Description
#6 ROBERTSON SQUARE PAN HEAD SCREWS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Type A |
System of Measurement | Box | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 1-1/4 in |
Head Type | Pan | Material | Steel |
Finish | Metal | Packaging Quantity | 100/Pack |
UPC | 059994484211 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |