![robf56433](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243290151.jpg?preset=medium)
RACK-A-TIERS F56433 #12 x 1 inch Pan Type A Head Screws (100 Pieces/Pack)
Description
12 x 1 Pan Type A Head Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #12 |
Thread Pitch | Screw | Length | 1 in |
Drive Type | Square | Head Type | Pan |
Material | Steel | Finish | Zinc Plated |
Packaging Quantity | 100/Pack | UPC | 059994564333 |
Packages
5 - UNIT - (5) |