![robf56615](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243290154.jpg?preset=medium)
RACK-A-TIERS F56615 #8 ×1-1/2 inch Truss Type A Robertson Head Screw (100 Pieces/Pack)
Description
8×1-1/2 Truss Type A Robertson Head Screw (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Sheet Metal Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1-1/2 in |
Head Type | Truss | Material | Steel |
Finish | Metal | Packaging Quantity | 100/Pack |
UPC | 059994566153 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 | 5 - UNIT - 5 |