![pau208095](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284097756.jpg?preset=medium)
H.PAULIN #6 x 1-1/2 inch Loxxon Square Socket Drive Pan Head Tapping Screw
Description
Socket tapping screw. Square socket drive. Sheet metal screw. Self tapping. Bright plated. Hardened.
Specifications
Brand Name | H. Paulin | Sub Brand | Papco® |
Item Name | Tapping Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #6 |
Thread Pitch | 18 | Length | 1-1/2 in |
Drive Type | Square Socket | Head Type | Pan |
Material | Carbon Steel | Finish | Zinc Plated |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified |
UPC | 771878255112 |
Packages
100 - UNIT - (100) |