Abbotsford
pau208152

H.PAULIN #8 x 3 inch Loxxon Square Socket Drive Pan Head Tapping Screw

Price $0.0870 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:208-152

Description

Pan 'LOXXON' head steel tapping screws ''Type A'' Square socket drive. Zinc plated.

Specifications

Brand Name H. Paulin Sub Brand Papco®
Material Carbon Steel Finish Zinc Plated
UPC 771878825681

Packages

100 - UNIT - (100)
Customers who bought this item also bought