![pau208187](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284097756.jpg?preset=medium)
H.PAULIN #10 x 3/8 inch Loxxon Square Socket Drive Pan Head Tapping Screw
Description
Pan head steel wood tapping screw. Square socket drive. Zinc plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Loxxon® |
Item Name | Wood Tapping Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 13 | Length | 3/8 in |
Drive Type | Square Socket | Head Type | Pan |
Material | Carbon Steel | Finish | Zinc Plated |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified |
Application | Body Work, Moldings, Trim, Sheet Metal Work | UPC | 771878255389 |
Packages
100 - UNIT - (100) |