H.PAULIN #12 x 5/8 inch Loxxon Square Socket Drive Pan Head Tapping Screw
Description
LOXXON® Self-tapping screw with square socket drive and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Loxxon® |
Item Name | Wood Tapping Screw | Type | Type A |
System of Measurement | SAE | Thread Diameter | #12 |
Thread Pitch | 11 | Length | 5/8 in |
Drive Type | Square Socket | Head Type | Pan |
Material | Carbon Steel | Finish | Zinc Plated |
Packaging Quantity | 100/Pack | Standards | ISO 9001 Certified |
Application | Body Work, Moldings, Trim, Sheet Metal Work | UPC | 771878255501 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |