![pau208280](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284097756.jpg?preset=medium)
H.PAULIN #14 x 1 inch Loxxon Square Socket Drive Pan Head Tapping Screw
Description
Socket tapping screw. Square socket drive. Sheet metal screw. Self tapping. Bright plated. Hardened.
Specifications
Brand Name | H. Paulin | Item Name | Tapping Screw |
System of Measurement | Imperial | Thread Diameter | #14 |
Thread Pitch | 10 | Length | 1 in |
Drive Type | Square Socket | Head Type | Pan |
Material | Hardened Carbon Steel | Finish | Zinc Plated |
Series/Model | 208 | Point Type | Type A |
Packaging Quantity | 100/Pack | UPC | 771878255631 |
Packages
100 - UNIT - (100) |