![pau210145](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284098060.jpg?preset=medium)
H.PAULIN #8 x 1-1/2 inch Loxxon Square Socket Drive Truss Head Tapping Screw
Description
Papco® Tapping screw with truss socket head and bright plated. Uses positive driver engagement or where high-speed assembly of sheet metal parts is required. It is used in body work, mouldings, trim, sheet metal work and many other applications.
Specifications
Brand Name | H. Paulin | Item Name | Tapping Screw |
System of Measurement | Imperial | Thread Diameter | #8 |
Thread Pitch | 15 | Length | 1-1/2 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Finish | Zinc Plated |
Series/Model | 210 | Point Type | Type A |
Packaging Quantity | 100/Pack | UPC | 771878263124 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |