H.PAULIN #8 x 1 inch Loxxon Square Socket Drive Truss Head Tapping Screw
Description
Papco® Tapping screw with truss socket head and bright plated. Uses positive driver engagement or where high-speed assembly of sheet metal parts is required. It is used in body work, mouldings, trim, sheet metal work and many other applications.
Specifications
Brand Name | H. Paulin | Sub Brand | Loxxon®, Papco® |
Material | Carbon Steel | Finish | Zinc Plated |
UPC | 771878263100 |
Packages
1 - UNIT - 1 | 100 - UNIT - (100) |