![pau537170](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/284098060.jpg?preset=medium)
H.PAULIN #8 x 1/2 inch Fast-Pac® Tapping Screw Square Socket (1000/Jar)
Description
FAST-PACĀ® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Tapping Screw | System of Measurement | SAE |
Thread Diameter | #8 | Length | 1/2 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Finish | Zinc Plated |
Point Type | Type A | Packaging Quantity | 1000/Pack |
UPC | 622412085781 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |