H.PAULIN #8 x 3/4 inch Tapping Screw Square Hollow (1000/Jar)
Description
FAST-PACĀ® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Item Name | Tapping Screw |
System of Measurement | Imperial | Thread Diameter | #8 |
Length | 3/4 in | Drive Type | Square Hollow |
Head Type | Truss Socket | Material | Carbon Steel |
Finish | Zinc Plated | Packaging Quantity | 1000/Pack |
UPC | 622412085828 |
Packages
1 - UNIT - 1 | 1000 - UNIT - (1000) |