H.PAULIN #8 x 1 inch Fast-Pac Tapping Screw Square Socket (700/Jar)
Description
FAST-PACĀ® Metal screw with truss socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Tapping Screw | System of Measurement | Imperial |
Thread Diameter | #8 | Length | 1 in |
Drive Type | Square Socket | Head Type | Truss |
Material | Carbon Steel | Series/Model | 537 |
Packaging Quantity | 700/Pack | UPC | 622412085842 |
Packages
1 - UNIT - 1 | 700 - UNIT - (700) |