![robf56365](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243276598.jpg?preset=medium)
RACK-A-TIERS F56365 #8 x 1/2 inch Truss Tapping Heads (500 Pieces/Pack)
Description
8 x 1/2 Truss Tapping Heads (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Tapping Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1/2 in |
Head Type | Truss | Material | Steel |
Finish | Metal | Packaging Quantity | 500/Jar |
UPC | 625912563650 |
Packages
1 - UNIT - 1 |