RACK-A-TIERS F65405 #8-18 x 2 inch Pan Tapping Screw (100 Pieces/Pack)
Description
Stainless Steel Pan Screws, 18-8 SS
Specifications
Brand Name | Rack-A-Tiers | Item Name | Tapping Screw |
Thread Diameter | #8 | Length | 2 in |
Head Type | Pan | Material | 18-8 Stainless Steel |
Packaging Quantity | 100/Pack |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |