PRIMESOURCE 8 inch x 2 inch Lilly Fasteners Wood Flat Head Screw
Description
Wood screw. Flat head type. No.8. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 2 in | Head Type | Flat |
Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |