PRIMESOURCE 8 inch x 3 inch Lilly Wood Flat Screw
Description
Flat wood screw.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 3 in | Head Type | Flat |
Packages
1 - UNIT - 1 | 2000 - UNIT - (2000) |