PRIMESOURCE 10 inch x 2 1/2 inch Lilly Wood Flat Head Screw
Description
Wood screw. Flat head type. No.10.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 2-1/2 in | Head Type | Flat |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |