PRIMESOURCE 10 inch x 3 inch Lilly Fasteners Wood Flat Head Screw
Description
Wood screw. Made of steel. Flat head/Robertson type. No.10.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Length | 3 in | Drive Type | Robertson |
Head Type | Flat | Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |