![lil10790](/images/no-image-en.png)
PRIMESOURCE 12 inch x 2 inch Lilly Wood Flat Head Screw
Description
Wood screw. Flat head type. No.12.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #12 |
Length | 2 in | Head Type | Flat |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |