PRIMESOURCE #6 x 1-1/2 inch Lilly Fasteners Wood Flat Head Screw
Description
Wood screw. Flat head square drive/regular thread type. No.6. Suitable for multipurpose and particle board.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 1-1/2 in | Drive Type | Square |
Head Type | Flat | Application | For Multipurpose and Particle Board |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |