![lil10240](/images/no-image-en.png)
PRIME SOURCE #6 x 2 inch Lilly Wood Flat Head Screw
Description
Wood screw. Flat type. No.6.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Screw |
System of Measurement | SAE | Thread Diameter | #6 |
Length | 2 in | Head Type | Flat |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |