PRIMESOURCE 8 inch x 1 inch Lilly Fasteners Wood Flat Head Screw
Description
Machine screw. Round head type. No.8. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Machine Screw |
System of Measurement | SAE | Thread Diameter | #8 |
Length | 1 in | Head Type | Flat |
Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |