PRIMESOURCE 10-32 inch x 1 1/2 inch Lilly Round Head Machine Screw
Description
Machine screw. Pan head type. No.10-32 thread. Made of steel.
Specifications
Brand Name | Primesource Building Products | Item Name | Wood Machine Screw |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | 32 | Length | 1-1/2 in |
Head Type | Pan | Material | Steel |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |