Abbotsford
lil37023

PRIMESOURCE 8 inch x 1 inch 750/Jar Lilly Fasteners Wood Flat Head Screw

Inventory
Unavailable for order
Manufacturer:PRIMESOURCE
Manufacturer #:37023

Description

JAM JARâ„¢ Wood screw. Flat head square drive type. Extremely durable.

Specifications

Brand Name Primesource Building Products Item Name Jam Jar Wood Screw
Type Extremely Durable System of Measurement SAE
Thread Diameter #8 Length 1 in
Drive Type Square Head Type Flat
Material Steel

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok