PRIMESOURCE 8 inch x 2 1/2 inch Lilly 250/Jar Wood Flat Head Screw
Description
JAM JARâ„¢ Wood screw. Flat head square drive type. No.8. Extremely durable.
Specifications
Brand Name | Primesource Building Products | Item Name | Jam Jar Wood Screw |
Type | Extremely Durable | System of Measurement | SAE |
Thread Diameter | #8 | Length | 2-1/2 in |
Drive Type | Square | Head Type | Flat |
Packages
1 - UNIT - 1 |