Abbotsford
pau197097

H.PAULIN #6 x 1-3/4 inch Loxxon Flat Socket Steel Wood Screws Plated, Square Socket Drive

Price $0.0524 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 100
Manufacturer:H.PAULIN
Manufacturer #:197-097

Description

Flat head steel wood screw. Square socket drive. Zinc plated.

Specifications

Brand Name H. Paulin Item Name Wood Screw
System of Measurement SAE Thread Diameter #6
Thread Pitch 18 Length 1-3/4 in
Drive Type Square Socket Head Type Flat
Material Carbon Steel Finish Zinc Plated
Packaging Quantity 100/Pack Standards ISO 9001 Certified
UPC 771878243690

Packages

100 - UNIT - (100)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok