H.PAULIN #8 x 1-3/4 inch Fast-Pac Flat Round Head Wood Screw Square Socket (500/Jar)
Description
FAST-PACĀ® Wood screw with flat socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Sub Brand | Fast-Pac® |
Item Name | Wood Screw | System of Measurement | SAE |
Thread Diameter | #8 | Length | 1-3/4 in |
Drive Type | Square Socket | Head Type | Flat Round |
Material | Carbon Steel | Finish | Zinc Plated |
Series/Model | 537 | Packaging Quantity | 500/Pack |
UPC | 622412084784 |
Packages
1 - UNIT - 1 | 500 - UNIT - (500) |