
H.PAULIN #10 x 1-1/2 inch Wood Screw Square Socket (450/Jar)
Description
FAST-PAC® Wood screw with flat socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Item Name | Wood Screw |
System of Measurement | Imperial | Thread Diameter | #10 |
Thread Pitch | 13 | Length | 1-1/2 in |
Drive Type | Square Socket | Material | Carbon Steel |
Finish | Zinc Plated | Packaging Quantity | 450/Pack |
UPC | 622412084968 |
Packages
450 - UNIT - (450) |