H.PAULIN #10 x 2-1/2 inch Flat Round Head Wood Screw Square Hollow (250/Jar)
Description
FAST-PACĀ® Wood screw with flat socket head and zinc-plated.
Specifications
Brand Name | H. Paulin | Item Name | Wood Screw |
System of Measurement | Imperial | Thread Diameter | #10 |
Length | 2-1/2 in | Drive Type | Square Hollow |
Head Type | Flat Round | Material | Carbon Steel |
Finish | Zinc Plated | Packaging Quantity | 250/Pack |
UPC | 622412085026 |
Packages
1 - UNIT - 1 | 250 - UNIT - (250) |