![robf48435](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/242020714.jpg?preset=medium)
RACK-A-TIERS F48435 #6 x 2 inch Robertson Square Flat 2/3 Kwixin Head Screws (100 Pieces/Pack)
Description
Flat Head Wood Screw
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #6 |
Thread Pitch | Screw | Length | 2 in |
Thread Length | 2 in | Head Type | Flat |
Material | 2/3 KWIXIN Steel | Finish | Chrome |
Packaging Quantity | 100/Pack | UPC | 059994484358 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |