Abbotsford
robf48449

RACK-A-TIERS F48449 #10 x 3-1/2 inch Robertson Square Flat Head Screws (100 Pieces/Pack)

Price $19.20 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F48449

Description

RACK-A-TIERS F48449 10 x 3-1/2 Robertson Square Flat Head Screws (100 Pieces/Pack)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement Box Thread Diameter #10
Thread Pitch Screw Length 3-1/2 in
Thread Length 3.5 in Head Type Flat Robertson
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 100/Pack UPC 059994484495

Packages

1 - UNIT - 1