RACK-A-TIERS F43129 #8 x 1-3/4 inch Flat Lo-Root Head Screw (100 Pieces/Pack)
Description
#8 ROBERTSON SQUARE FLAT HEAD SCREWS
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Lo-Root |
System of Measurement | Box | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1-3/4 in |
Thread Length | 1.75 in | Drive Type | Robertson |
Head Type | Flat | Material | Steel |
Finish | Chrome | Drive Size | #2/3 |
Packaging Quantity | 100/Pack | UPC | 059994431291 |
Packages
1 - UNIT - 1 | 100 - UNIT - 100 |