Abbotsford
robf55473

RACK-A-TIERS F55473 #12 x 2 inch Flat Kwixin Head Screws (100 Pieces/Pack)

Price $15.20 / PK
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty PK
Manufacturer:RACK-A-TIERS
Manufacturer #:F55473

Description

The original Robertson brand fasteners now available from Rack-a-tiers!Robertson Inc. is the leading manufacturer and global supplier of high-quality screws and specialty fasteners.Flat top with a countersunk bearing surface. Available with 4 lugs to assist with countersinking.

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #12
Thread Pitch Screw Length 2 in
Thread Length 2 in Head Type Flat
Material Steel Finish Chrome
UPC 059994554730

Packages

5 - UNIT - (5)