![robf56379](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243290106.jpg?preset=medium)
RACK-A-TIERS #12 x 1-1/2 inch Flat Head Wood Screw (100 Pieces/Pack)
Description
The original Robertson brand fasteners now available from Rack-a-tiers!Robertson Inc. is the leading manufacturer and global supplier of high-quality screws and specialty fasteners.Flat top with a countersunk bearing surface.Available with 4 lugs to assist with countersinking.
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #12 |
Thread Pitch | Screw | Length | 1-1/2 in |
Thread Length | 1.5 in | Head Type | Flat |
Material | Steel | Finish | Chrome |
UPC | 059994563794 |
Packages
5 - UNIT - (5) |