
RACK-A-TIERS F51070 #10 x 1-1/4 inch Flat Head Kwixin Screws (100 Pieces/Pack)
Description
10 x 1 1/4 Flat Head Kwixin Screws (100 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 1-1/4 in |
Thread Length | 1.25 in | Head Type | Flat |
Material | Steel | Finish | Chrome |
Packaging Quantity | 100/Pack | UPC | 059994510705 |
Packages
1 - UNIT - 1 | 3 - UNIT - 3 |