![robf65870](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/243747254.jpg?preset=medium)
RACK-A-TIERS F65870 #8 x 1 inch Flat Lo-Root Head Screws (10000 Pieces/Pack)
Description
8 x 1 Flat Lo-Root Head Screws (10000 Pieces/Pack)
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Home Improvement & Commercial Supplies - Screws |
System of Measurement | SAE | Thread Diameter | #8 |
Thread Pitch | Screw | Length | 1 in |
Head Type | Flat | Material | Full Lo-Root Steel |
Finish | Metal | Packaging Quantity | 10000/Bucket |
UPC | 059994413105 |
Packages
1 - UNIT - 1 |