
RACK-A-TIERS F63515 #10 x 1-1/4 inch Flat Wood Screw (500 Pieces/Jar)
Description
10" x 1-1/4" Heavy Duty Flat Head Wood Screw (500/Jar).
Specifications
Brand Name | Rack-A-Tiers | Sub Brand | Rack-A-Tiers |
Item Name | Wood Screw | Type | Medium Duty |
System of Measurement | SAE | Thread Diameter | #10 |
Thread Pitch | Screw | Length | 1-1/4 in |
Thread Length | 1.25 in | Head Type | Flat |
Material | Steel | Finish | Zinc Plated |
Thread Type | Kwixin | Packaging Quantity | 500/Jar |
UPC | 625912635159 |
Packages
1 - UNIT - 1 |