Abbotsford
robf63516

RACK-A-TIERS F63516 #10 x 2 inch Flat 2/3 Kwixin Screw (500 Pieces/Jar)

Price $57.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RACK-A-TIERS
Manufacturer #:F63516

Description

RACK-A-TIERS F63516 10 x 2 Flat 2/3 Kwixin Screw (500 Pieces/Jar)

Specifications

Brand Name Rack-A-Tiers Sub Brand Rack-A-Tiers
Item Name Wood Screw Type Home Improvement & Commercial Supplies - Screws
System of Measurement SAE Thread Diameter #10
Thread Pitch Screw Length 2 in
Thread Length 2 in Head Type Flat
Material 2/3 KWIXIN Steel Finish Chrome
Packaging Quantity 500/Jar UPC 625912635166

Packages

1 - UNIT - 1