
ABB H104-1/2X12SS6 Superstrut® Threaded Hanger Rod 1/2-13 12 ft L
Description
Hanger rod continuous national coarse threaded.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Threaded Hanger Rod | Type | Continuous |
Thread Type | UNC | Thread Size | 1/2-13 |
Thread Length | 12 ft | Overall Length | 12 ft |
Material | 316 Stainless Steel | Series | H104 |
System of Measurement | SAE | Load Capacity | 1130 lb |
Packaging Quantity | 12/Pack | Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. |
UPC | 616013114964 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 120 - UNIT = 120 | 2400 - UNIT - 2400 |