ABB H104-3/8X12SS6 Superstrut® Threaded Hanger Rod 3/8-16 12 ft L
Description
Hanger rod continuous threaded. National coarse thread.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Type | Threaded Products and Hardware | Material | Stainless Steel,Stainless Steel |
Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. | UPC | 616013114957 |
Packages
1 - UNIT - 1 | 12 - UNIT = (12) | 180 - UNIT = 180 |