Abbotsford
rawpfm2231500

STANLEY TOOLS PFM2231500 3/16 inch x 2 inch 1/4-14 x 7/8" #2 Hangermate Acoustical Ceiling Eyelet for Steel

Price $0.8081 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA sold in multiples of 25
Manufacturer:STANLEY TOOLS
Manufacturer #:PFM2231500

Description

Hangermate is an all steel threaded fastening system for suspending steel threaded rod vertically overhead in pipe hanging, fire protection, electrical conduit and cable-tray applications. They are available in versions which can be installed in a variety of base materials including steel purlins, bar joists and beams, wood frame columns and beams, as well as concrete ceilings, beams and columns. Steel threaded rods in 1/4 and 3/8" diameters can be vertically suspended with Hangermate (a 1/2" diameter size is also available for wood). They are also offered in a side mount style for lateral installation of 1/4" and 3/8" diameter steel threaded rods onto joists, columns and overhead members. For all steel and wood hangers, a Hangermate Socket Driver is recommended to provide proper installation with a drill screw gun. For concrete hangers, a powered impact tool with a clutch is recommended. A pivot head version is also available for flexible connection angle and positioning of rod hangers. An acoustical ceiling eyelet version is also available for hanging wire or cable attachments.

Specifications

Brand Name DeWalt Sub Brand HangerMate®
Item Name Rod Hanging Anchor Size 1/4 in dia
Load Capacity 590 lb Material Carbon Steel
Color/Finish Zinc-Plated Dimensions 2 in L
Application For Hanging Pipe and Sprinkler Systems, Lighting Systems and Overhead Utilities, Suspended Ceilings, Suspending Conduit and Cable Trays UPC 075352305448

Packages

25 - UNIT - (25)