
ABB 1/4 inch x 10 ft H104 Hanger Rod Continuous Threaded
Description
Rod, Hanger - Continuous Thread, Size 1/4 Inch x 10 Feet, Electro-Galvanized Steel.
Specifications
Brand Name | ABB | Sub Brand | Superstrut® |
Item Name | Threaded Hanger Rod | Type | Threaded Products and Hardware |
Thread Size | 1/4 in | Overall Length | 10 ft |
Material | Steel | System of Measurement | Imperial |
Finish | Silver Galvanized/Electro Galvanized, Galvanic/Electrolytic Zinc Plated | Application | To provide resistance to pullout and resistance to side slip in excess of the full strength of the channels with which they are used. |
UPC | 786210247977 |
Packages
1 - UNIT - 1 | 250 - UNIT - 250 |